Shop All Bar Clamps
Bessey
12" Bar Clamp, 5-1/2" Throat Depth
Mfr # TG5.512+2K
Zoro # G7066495
product price: $38.29
/ea
Sold in multiples of 10 for $382.90
$382.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 5-1/2"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TG5.512+2K
- Zoro # G7066495
- UPC # 091162009154
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5-1/2" |
Details
Includes | Ergonomic 2K Handle |
Max. Jaw Opening (In.) | 12" |
Type | Medium Duty TG |
Item | Bar Clamp |
Description
Medium Duty Cast Iron Bar Clamp,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134249002)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- KT PRO TOOLS 3/4" Drive Metric, 28 pcs (A6502MR)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- Bessey Bar Clamps