Shop All Bar Clamps
Bessey
12" Bar Clamp, 4-1/2" Throat Depth
Mfr # TG4.512+2K
Zoro # G5775318
product price: $33.75
/ea
Sold in multiples of 10 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/2"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TG4.512+2K
- Zoro # G5775318
- UPC # 091162009109
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/2" |
Details
Includes | Ergonomic 2K Handle |
Item | Bar Clamp |
Type | Medium Duty TG |
Max. Jaw Opening (In.) | 12" |
Description
Bar Clamp,Medium Duty,Cast Iron,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41910)
- GEARWRENCH 3/8" Drive Locking Extension 24" (81281)
- ALLWAY 1" W Carbon Steel 2-in-1 Putty Knife (GT)
- HOUGEN 18MM X 25MM 12,000-Series Annular Cutter (12318)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- BESSEY 16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.016+2K)
- Bessey Clamps