Shop All Bar Clamps
Bessey
10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth
Mfr # 1800L-12
Zoro # G5036665
product price: $167.55
/ea
Sold in multiples of 5 for $837.75
Free Shipping & Returns
$837.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5 1/2 in
- Width 7"
- Application Assembly, Fabricating, General Workholding, Repair
- Width (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 1800L-12
- Zoro # G5036665
- UPC # 788502009867
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Width | 7" |
Width (In.) | 7 in |
Handle Length (In.) | 6 in |
Bar Width (In.) | 19/32 in |
Nominal Rail Size (In.) | 1-13/16 x 19/32 |
Bar Width | 5/8 in |
Handle Length | 6 in |
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Overall Width3 | 7 in |
Description
The Bessey 1800L-12 Rapid Action Lever Clamp is the ideal solution for holding your work pieces while you are working on them. The clamp has a pivoting pad that makes it easy to position your work pieces without having to reposition the clamp itself. With a throat depth of 5 1/2 in., this bar clamp can hold most materials, including sheet metal and steel pipe. Made of cold drawn alloy steel, this 10 in. rapid action lever bar clamp is durable and long lasting. The handle material is made of steel, which ensures maximum strength when using the tool. If you want a bar clamp that will keep your work pieces securely held in place while you're working on them, the Bessey 1800L-12 Rapid Action Lever Clamp is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 4 Insert Bit x 1-1/4" Bull Nos (132P4A)
- WESTWARD 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP8)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- TOOLPRO Cement and Backerboard Scoring Knife with 3 Carbide Tips (TP02300)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.524+2K)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- PONY Fixture, Clamping Range 12 in, SlidingPin Handle, Cast Iron, Enamel, BlackOrange (52)
- Bessey Bar Clamps