Shop All Flushmount Lights
Besa Lighting
Wave 15 Ceiling, Smoke, 3x60W Incandescent
Mfr # 906302C
Zoro # G906141712
product price: $342.00
/ea
Free Shipping & Returns
$342.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 120V
- Height 7
- Glass Color Gray
- Fixture Wattage 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 906302C
- Zoro # G906141712
- UPC # 767893921224
- Country of Origin Germany
- Category Flushmount Lights
Dimensions
Length | 15 |
Height | 7 |
Depth | 15 |
Shade Length/Depth | 15 in. |
Shade Height | 6.75 in. |
Shade Width | 15 in. |
Details
Lamp Type | A19 |
Voltage | 120V |
Glass Color | Gray |
Fixture Wattage | 60W |
Housing Material | Aluminum |
Lamp Quantity | 3 |
Bulb Base | E26 Medium base |
Style | Contemporary |
Description
The Wave is a half globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Strip 4000K LED, 132.7 lm/W, 4,000 K (FSSEZ440L840-UNV-EMLED)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- ILC Replacement for Philips 90par38/hal/sp10 replacement light bulb lamp (90PAR38/HAL/SP10 PHILIPS)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- BESA LIGHTING Paco 12 Ceiling, Opal/Clear Stone, Finish, 1x16W LED (PACO12CLC-LED)
- BESA LIGHTING Katie 12 Ceiling, Opal Matte, 2x60W Incandescent (945007C)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- Besa Lighting Flushmount Lights