Shop All Outdoor Wall Lights
Besa Lighting
Wall Cirrus Black 1x75W Incandescent
Mfr # 2971BK
Zoro # G006137189
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Black
- Housing Material Aluminum
- Lamp Type A19
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 2971BK
- Zoro # G006137189
- UPC # 767893279158
- Country of Origin Turkey
- Category Outdoor Wall Lights
Details
Voltage | 120V |
Finish | Black |
Housing Material | Aluminum |
Lamp Type | A19 |
Fixture Wattage | 75W |
Lamp Quantity | 1 |
Description
The contemporary Cirrus wall sconce features handcrafted glass with a black painted face, accented by clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish. Enclosed top conceals the light source. ADA-Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Nitrile Gloves Box, M (CS123-M)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- ADVANCE 69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4P32-HL-SC)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Assorted LED LED Lantern & Fan (702062)
- Besa Lighting Outdoor Wall Lights