Shop All Pendants
Besa Lighting
Trilo 7 Cord Pendant, Red Matte, Bronze Finish, 1x50W Halogen
Mfr # 1XT-271831-BR
Zoro # G406142424
product price: $297.00
/ea
Free Shipping & Returns
$297.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-271831-BR
- Zoro # G406142424
- UPC # 767893563561
- Country of Origin China
- Category Pendants
Details
Color | Red |
Housing Finish | Bronze |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | Standard |
Material | Brass/Aluminum |
Fixture Type | Cord |
Fixture Wattage | 50W |
Lamp Quantity | 1 |
Description
Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This décor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- MOEN 90 Degree Three Globe Bath Light in Matte Black (YB8863BL)
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent (1KX-461602-SN)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- BESA LIGHTING Ally 8 Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x60W Incandescent (1JT-ALLY8SM-SN)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Besa Lighting Pendants