Shop All Pendants
Besa Lighting
Trilo 15 Stem Pendant, Red Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-451331-LED-SN
Zoro # G306141589
product price: $504.00
/ea
Free Shipping & Returns
$504.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1TT-451331-LED-SN
- Zoro # G306141589
- UPC # 767893879600
- Country of Origin China
- Category Pendants
Details
Color | Red |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Type | Stem |
Fixture Wattage | 9W |
Lamp Quantity | 1 |
Material | Brass/Steel |
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This décor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- ILB GOLD Bulb, HID Metal Halide Bt28 Ed28, Replacement For Philips, Ms400/Hor/Ed28/Ps (MS400/HOR/ED28/PS)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- Besa Lighting Pendants