Shop All Pendants
Besa Lighting
Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-451397-LED-SN
Zoro # G606141357
Free Shipping & Returns
$504.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 1TT-451397-LED-SN
- Zoro # G606141357
- UPC # 767893879624
- Country of Origin China
- Category Pendants
Details
Color | Yellow |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Fixture Type | Stem |
Bulb Technology | LED |
Material | Brass/Steel |
Lamp Quantity | 1 |
Fixture Wattage | 9W |
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any décor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 00504b replacement light bulb lamp (00504B DAMAR)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Ah Lighting, Qt3/100/Cl/S (QT3/100/CL/S)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- BESA LIGHTING Benji Cord Pendant, Smoke/Natural, Satin Nickel Finish, 1x9W LED (1JT-BENJISMNA-LED-SN)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Ally 8 Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x60W Incandescent (1JT-ALLY8SM-SN)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- Besa Lighting Pendants