Shop All Sconces
Besa Lighting
Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent
Mfr # 8192TN-BR
Zoro # G706138158
product price: $202.50
/ea
Free Shipping & Returns
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.75
- Fixture Voltage 120V
- Glass Color Gray
- Housing Material Steel
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 8192TN-BR
- Zoro # G706138158
- UPC # 767893501655
- Country of Origin Turkey
- Category Sconces
Dimensions
Height | 13.75 |
Length | 6.125 |
Details
Fixture Voltage | 120V |
Glass Color | Gray |
Housing Material | Steel |
Lamp Quantity | 1 |
Housing Finish | Bronze |
Fixture Wattage | 75W |
Lamp Type | A19 |
Bulb Technology | Standard |
Color | Titan |
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- ILC Replacement for Microlamps F8t5ww replacement light bulb lamp, 2PK (F8T5WW MICROLAMPS)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Besa Lighting Sconces