Shop All Sconces
Besa Lighting
Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED
Mfr # 704207-LED-BR
Zoro # G506140429
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75
- Fixture Voltage 120V
- Glass Color White
- Length 7
- Fixture Wattage 8W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 704207-LED-BR
- Zoro # G506140429
- UPC # 767893845704
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.75 |
Length | 7 |
Details
Fixture Voltage | 120V |
Glass Color | White |
Housing Finish | Bronze |
Bulb Technology | LED |
Fixture Wattage | 8W |
Lamp Type | A19 |
Lamp Quantity | 1 |
Housing Material | Steel |
Color | Opal Matte |
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Wish 1-Light Medium Wall Lantern, 100 W, Black (P6085-31)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 75W, 120V (R532 BL)
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek 1230-33U (1230-33U)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- Besa Lighting Sconces