Shop All Sconces
Besa Lighting
Tamburo 7 Wall Sconce, Blue Cloud, Polished Nickel Cap Finish, 1x8W LED
Mfr # 704286-LED-PN
Zoro # G106140874
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.75
- Fixture Voltage 120V
- Glass Color Blue
- Lamp Quantity 1
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 704286-LED-PN
- Zoro # G106140874
- UPC # 767893846091
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.75 |
Length | 7 |
Details
Fixture Voltage | 120V |
Glass Color | Blue |
Lamp Quantity | 1 |
Bulb Technology | LED |
Lamp Type | A19 |
Fixture Wattage | 8W |
Housing Material | Steel |
Housing Finish | Polished Nickel |
Color | Blue Cloud |
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 200ps25 130v replacement light bulb lamp (200PS25 130V OSRAM SYLVANIA)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- ILC Replacement for Welch Allyn Wa-04200 replacement light bulb lamp (WA-04200 WELCH ALLYN)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Besa Lighting Sconces