Shop All Pendants
Besa Lighting
Stilo 18 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x11W LED
Mfr # 1KX-412807-LED-SN
Zoro # G206142310
product price: $571.50
/ea
Free Shipping & Returns
$571.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opal Matte
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1KX-412807-LED-SN
- Zoro # G206142310
- UPC # 767893870263
- Country of Origin China
- Category Pendants
Details
Color | Opal Matte |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Type | Cable |
Fixture Wattage | 11W |
Lamp Quantity | 1 |
Material | Brass/Steel |
Description
Tondo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-06)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- Besa Lighting Pendants