Shop All Pendants
Besa Lighting
Spirit 10 Cord Pendant, Clear/Smoke, Bronze, 1x60W Incandescent
Mfr # 1JT-SPIR10SC-BR
Zoro # G606142330
product price: $382.50
/ea
Free Shipping & Returns
$382.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Smoke
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1JT-SPIR10SC-BR
- Zoro # G606142330
- UPC # 767893131791
- Country of Origin Germany
- Category Pendants
Details
Color | Clear/Smoke |
Housing Finish | Bronze |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Lamp Quantity | 1 |
Fixture Type | Cord |
Fixture Wattage | 60W |
Bulb Technology | Standard |
Material | Brass/Steel |
Description
The Spirit 10 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp EXN Gu10 12V replacement light bulb lamp (EXN GU10 12V LIGHT BULB / LAMP)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- FEIT ELECTRIC BULB LED PAR38 11.1W 3K (PAR38DM/930CA)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen (1XT-461582-BR)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1TT-461682-LED-SN)
- BESA LIGHTING Trilo 15 Stem Pendant, Red Matte, Satin Nickel Finish, 1x9W LED (1TT-451331-LED-SN)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- Besa Lighting Pendants