Shop All Pendants
Besa Lighting
Skip Cord Pendant, Natural, Bronze, 1x9W LED
Mfr # 1XT-SKIPNA-LED-BR
Zoro # G606140657
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lamp Type MR16
- Voltage 12V
- Style Industrial
- Shade Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-SKIPNA-LED-BR
- Zoro # G606140657
- UPC # 767893134334
- Country of Origin China
- Category Pendants
Details
Color | Gray |
Housing Finish | Bronze |
Lamp Type | MR16 |
Voltage | 12V |
Style | Industrial |
Shade Material | Concrete |
Lamp Quantity | 1 |
Material | Brass/Aluminum |
Bulb Technology | LED |
Fixture Wattage | 9W |
Fixture Type | Cord |
Description
Our four sided geometrically-shaped Skip natural mini pendant is equipped with a cement-based angle cut shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- JANDORF PULL CHAIN ANT BR 12"" (60311)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LUXRITE UFO High Bay LED Shop Light 100/120/150W Up to 22500LM 3CCT 5FT Cable Surge Protected IP65 UL, 2PK (LR41520-2PK)
- BESA LIGHTING Brella Cord Pendant, Oak, Bronze Finish, 1x50W Halogen (1XT-4679OK-BR)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- BESA LIGHTING Stilo 18 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x11W LED (1KX-412807-LED-SN)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Bronze Finish, 1x50W Halogen (1XT-271831-BR)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- Besa Lighting Pendants