Shop All Outdoor Wall Lights
Besa Lighting
Scala 13 Outdoor Sconce, White Acrylic, Silver Finish, 1x8W LED
Mfr # SCALA13-WA-LED-SL
Zoro # G206137064
Free Shipping & Returns
$490.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.75
- Length 8.5
- Glass Color White
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # SCALA13-WA-LED-SL
- Zoro # G206137064
- UPC # 767893212223
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Height | 12.75 |
Length | 8.5 |
Details
Voltage | 120V |
Glass Color | White |
Housing Material | Aluminum |
Fixture Wattage | 8W |
Lamp Type | A19 |
Lamp Quantity | 1 |
Description
Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Bulk Lamp Recycling Kit (SUPPLY-144-SWS)
- HALO Rl56 Series (RL56TRMTBZB)
- LITHONIA LIGHTING LED Vanity Light, White Acrylic, 120/277V (FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6)
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- HOME IMPRESSIONS Black Incandescent Type A Outdoor Wall Light Fixture (IOL20BK)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- Besa Lighting Outdoor Wall Lights