Shop All Outdoor Wall Lights
Besa Lighting
Scala 13 Outdoor Sconce, White Acrylic, Bronze Finish, 1x8W LED
Mfr # SCALA13-WA-LED-BR
Zoro # G106137102
product price: $490.50
/ea
Free Shipping & Returns
$490.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.75
- Length 8.5
- Glass Color White
- Fixture Wattage 8W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # SCALA13-WA-LED-BR
- Zoro # G106137102
- UPC # 767893129262
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Height | 12.75 |
Length | 8.5 |
Details
Voltage | 120V |
Glass Color | White |
Fixture Wattage | 8W |
Lamp Quantity | 1 |
Housing Material | Aluminum |
Lamp Type | A19 |
Description
Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS 12OZ Citr Torch Fuel (1215093)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- QUOIZEL Donegal Outdoor Wall Lantern (DGL8405MBK)
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- Besa Lighting Outdoor Wall Lights