Shop All Outdoor Wall Lights
Besa Lighting
Quad 13 Sconce, Opal/Bronze, 1x15W LED
Mfr # QUAD13-LED-BR
Zoro # G106137003
Free Shipping & Returns
$432.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 13
- Length 13
- Glass Color White
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # QUAD13-LED-BR
- Zoro # G106137003
- UPC # 767893258467
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 13 |
Length | 13 |
Details
Voltage | 120V |
Glass Color | White |
Housing Material | Aluminum |
Fixture Wattage | 15W |
Lamp Type | A19 |
Lamp Quantity | 1 |
Description
Our Quad collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- ILC Replacement For AC ELECTRONICS AN738PC (AN738PC)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- FEIT ELECTRIC SECURTY LT LED 2000L WH (S9DFL/CCT/WH/AG)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- DABMAR LIGHTING Well Light, 322, SS316 SS, Drive, Over (LV322-SS316)
- MAXIM Knob Hill DC 3-Light 13" Wide Sienna Outdoor Wall Sconce (3466CDSE)
- Besa Lighting Outdoor Wall Lights