Shop All Outdoor Wall Lights
Besa Lighting
Prada Outdoor Sconce, White/Bubble, White Finish, 1x60W Incandescent
Mfr # PRADAWH-WALL-WH
Zoro # G906136992
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.75
- Length 8.75
- Glass Color White
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # PRADAWH-WALL-WH
- Zoro # G906136992
- UPC # 767893269890
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 12.75 |
Length | 8.75 |
Details
Voltage | 120V |
Glass Color | White |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Lamp Type | A19 |
Fixture Wattage | 60W |
Description
The Prada outdoor sconce is composed of a white powder coated bracket and clear/white European blown glass diffuser, with an interesting bubble pattern throughout the clear glass. The pleasing play of light through the unique saucer glass and onto the mounting surface makes for a striking affect. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- DANTONA Emergency Lighting Battery, Sure-Lites D-A1200BT, OSI Batteries OSA286 (CUSTOM-490)
- MIRACLE LED LED Socket Extender, E26, 100 Watt, White, 6PK (801745)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- SATCO NUVO WALL PACK LED 20W WHT (65/270)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- DABMAR LIGHTING 13W & 120V DL-S13-GU24 Fiberglass Open Face Step Light - Black (FG2005-B)
- NUVO Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass (60-3474)
- VALTERRA SOLAR LIGHT OUTDOOR - LARGE LIGHT, 6.8W, 800LM (DG0168)
- AMERICAN LIGHTING 120V Rgb Linear Wall Washer, 65W, 47-1/4In.L, 36 Leds, Silvr, Etl (WW-L48-RGB)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- Besa Lighting Outdoor Wall Lights