Shop All Outdoor Wall Lights
Besa Lighting
Prada Outdoor Sconce, Black/Bubble, Black Finish, 1x60W Incandescent
Mfr # PRADABK-WALL-BK
Zoro # G606137046
product price: $184.50
/ea
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.75
- Length 8.75
- Glass Color Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # PRADABK-WALL-BK
- Zoro # G606137046
- UPC # 767893269876
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 12.75 |
Length | 8.75 |
Details
Voltage | 120V |
Glass Color | Black |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Lamp Type | A19 |
Fixture Wattage | 60W |
Description
The Prada outdoor sconce is composed of a black powder coated bracket and clear/black European blown glass diffuser, with an interesting bubble pattern throughout the clear glass. The pleasing play of light through the unique saucer glass and onto the mounting surface makes for a striking affect. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- WOODS CCI Fluorescent Task Light 13 watts 825 Lumens Model No L1797 (29544)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- DABMAR LIGHTING Well Light, 344, B PBT, Adjustable, Eyelid (LV344-B)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- WESTINGHOUSE Fixture Wall 60W Enzo James, Brushed Brass Frosted Curved Glassass (6128300)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- Besa Lighting Outdoor Wall Lights