Shop All Pendants
Besa Lighting
Pogo Cord Pendant, Gold/Inner Gold and Opal Matte, Bronze Finish, 1x5W LED
Mfr # 1XT-4293GG-LED-BR
Zoro # G506137269
product price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Opal Matte
- Lamp Type T4
- Voltage 12V
- Style Modern
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-4293GG-LED-BR
- Zoro # G506137269
- UPC # 767893924881
- Country of Origin China
- Category Pendants
Details
Color | Opal Matte |
Housing Finish | Bronze |
Lamp Type | T4 |
Voltage | 12V |
Style | Modern |
Shade Material | Glass |
Material | Brass/Aluminum |
Fixture Type | Cord |
Bulb Technology | LED |
Fixture Wattage | 5W |
Lamp Quantity | 1 |
Description
The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The gold color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Timing Light Cordless W/10Ft Lead (130-10)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/830/LED)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount WH (DT2002WH)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent (1KX-461602-SN)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- BESA LIGHTING Juni 16 Cord Pendant, Blue Bubble, Satin Nickel, 1x60W Incandescent (1JT-JUNI16BL-SN)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- Besa Lighting Pendants