Shop All Pendants
Besa Lighting
Pera 6 Cord Pendant, Magma, Bronze Finish, 1x5W LED
Mfr # 1XT-1713MA-LED-BR
Zoro # G306139241
product price: $373.50
/ea
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-1713MA-LED-BR
- Zoro # G306139241
- UPC # 767893360276
- Country of Origin Turkey
- Category Pendants
Details
Color | Red |
Housing Finish | Bronze |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Wattage | 5W |
Lamp Quantity | 1 |
Material | Brass/Aluminum |
Description
The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Remover, Lamp Base (3V699)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q500T3/Cl-240V (Q500T3/CL-240V)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- BESA LIGHTING Pogo Cord Pendant, Gold/Inner Gold and Opal Matte, Bronze Finish, 1x5W LED (1XT-4293GG-LED-BR)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BESA LIGHTING Mitzi 7 Cord Pendant, Cyan, Bronze Finish, 1x9W LED (1JT-MITZI7CY-LED-BR)
- BESA LIGHTING Pera 6 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x5W LED (1XT-171318-LED-SN)
- BESA LIGHTING Lucia Cord Pendant, Opal Matte, Satin Nickel Finish, 1x75W Incandescent (1JT-169707-SN)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- Besa Lighting Pendants