Shop All Flushmount Lights
Besa Lighting
Niles 10 Ceiling, Smoke Bubble, Bronze, 1x60W Incandescent
Mfr # NILES10SMC-BR
Zoro # G306139128
product price: $382.50
/ea
Free Shipping & Returns
$382.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Lamp Type T10
- Voltage 120V
- Height 9.625
- Glass Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # NILES10SMC-BR
- Zoro # G306139128
- UPC # 767893137687
- Country of Origin Turkey
- Category Flushmount Lights
Dimensions
Length | 9.5 |
Height | 9.625 |
Depth | 9.5 |
Shade Length/Depth | 9.5 in. |
Shade Height | 9 in. |
Shade Width | 9.5 in. |
Details
Housing Finish | Bronze |
Lamp Type | T10 |
Voltage | 120V |
Glass Color | Gray |
Bulb Technology | Standard |
Color | Smoke Bubble |
Lamp Quantity | 1 |
Housing Material | Brass/Steel |
Fixture Wattage | 60W |
Bulb Base | E26 Medium base |
Metal Finish | Bronze |
Style | Transitional |
Description
The Niles Smoke Ceiling is composed of a broad transparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- SIGMA ELECTRIC Lampholders/Roundcvr Gry (14782)
- BESA LIGHTING Wave 15 Ceiling, Smoke, 3x60W Incandescent (906302C)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- DALS LIGHTING Misty 11-Inch Square Flushmount (FUZ11-CC-BK)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- Besa Lighting Flushmount Lights