Shop All Pendants
Besa Lighting
Mia Cord Pendant, Magma, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-1779MA-LED-SN
Zoro # G406141199
product price: $346.50
/ea
Free Shipping & Returns
$346.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Magma
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-1779MA-LED-SN
- Zoro # G406141199
- UPC # 767893359836
- Country of Origin China
- Category Pendants
Details
Color | Magma |
Housing Finish | Satin Nickel |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Type | Cord |
Lamp Quantity | 1 |
Material | Brass/Aluminum |
Fixture Wattage | 5W |
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- ILC Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp (20T3Q/CL 12V SYLVANIA)
- PLASKOLITE 23-3/4 in. x 47-3/4 in. DURALENS Premium Grade Acrylic Lighting Diffuser Prisma Clear, 20PK (1A30083A)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- BESA LIGHTING Domi Cord Pendant, Solare, Satin Nickel Finish, 1x5W LED (1XT-1743SL-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Besa Lighting Pendants