Shop All Pendants
Besa Lighting
Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED
Mfr # 1TT-169786-LED-BR
Zoro # G706140212
product price: $382.50
/ea
Free Shipping & Returns
$382.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Housing Finish Bronze
- Lamp Type A19
- Voltage 120V
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1TT-169786-LED-BR
- Zoro # G706140212
- UPC # 767893876197
- Country of Origin China
- Category Pendants
Details
Color | Blue |
Housing Finish | Bronze |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Wattage | 9W |
Material | Brass/Steel |
Lamp Quantity | 1 |
Description
The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1TT-461682-LED-SN)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- Besa Lighting Pendants