Shop All Pendants
Besa Lighting
Lucia Cord Pendant, Opal Matte, Satin Nickel Finish, 1x75W Incandescent
Mfr # 1JT-169707-SN
Zoro # G506141976
product price: $247.50
/ea
Free Shipping & Returns
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Housing Finish Satin Nickel
- Lamp Type A19
- Voltage 120V
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1JT-169707-SN
- Zoro # G506141976
- UPC # 767893583842
- Country of Origin China
- Category Pendants
Details
Color | White |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Material | Brass/Steel |
Lamp Quantity | 1 |
Fixture Wattage | 75W |
Bulb Technology | Standard |
Description
The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Opal Light Panel, PK 10 (70802)
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- BESA LIGHTING Stilo 18 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x11W LED (1KX-412807-LED-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x5W LED (1XT-171318-LED-SN)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Bronze Finish, 1x50W Halogen (1XT-271831-BR)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1TT-461682-LED-SN)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- Besa Lighting Pendants