Shop All Pendants
Besa Lighting
Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-5612GD-SN
Zoro # G206140767
product price: $319.50
/ea
Free Shipping & Returns
$319.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Glitter
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-5612GD-SN
- Zoro # G206140767
- UPC # 767893022198
- Country of Origin China
- Category Pendants
Details
Color | Gold Glitter |
Housing Finish | Satin Nickel |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Fixture Type | Cord |
Bulb Technology | Standard |
Material | Brass/Aluminum |
Lamp Quantity | 1 |
Fixture Wattage | 50W |
Description
The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Gold Glitter is a colored blown glass and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a gold glass; when lit, it becomes alive with dazzling light effects. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/841)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- BESA LIGHTING Lucia Cord Pendant, Opal Matte, Satin Nickel Finish, 1x75W Incandescent (1JT-169707-SN)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen (1XT-461582-BR)
- BESA LIGHTING Timo 6 Cord Pendant, Smoke/White, Bronze Finish, 1x9W LED (1XT-TIMO6WS-LED-BR)
- Besa Lighting Pendants