Shop All Pendants
Besa Lighting
Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-461602-BR
Zoro # G906140210
product price: $301.50
/ea
Free Shipping & Returns
$301.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke
- Lamp Type A19
- Voltage 120V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1JT-461602-BR
- Zoro # G906140210
- UPC # 767893916336
- Country of Origin Turkey
- Category Pendants
Details
Color | Smoke |
Housing Finish | Bronze |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Lamp Quantity | 1 |
Fixture Wattage | 60W |
Material | Brass/Steel |
Fixture Type | Cord |
Bulb Technology | Standard |
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-4K-WH 900 Lumen 4000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-4K-WH)
- ILC Replacement for GE General Electric G.E 65br40/fl/proline 130v replacement light bulb lamp (65BR40/FL/PROLINE 130V GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- BESA LIGHTING Domi Cord Pendant, Solare, Bronze Finish, 1x5W LED (1XT-1743SL-LED-BR)
- BESA LIGHTING Timo 6 Cord Pendant, Smoke/White, Bronze Finish, 1x9W LED (1XT-TIMO6WS-LED-BR)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- BESA LIGHTING Pogo Cord Pendant, Gold/Inner Gold and Opal Matte, Bronze Finish, 1x5W LED (1XT-4293GG-LED-BR)
- BESA LIGHTING Lucia Cord Pendant, Opal Matte, Satin Nickel Finish, 1x75W Incandescent (1JT-169707-SN)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass (50940LEDD-GRY/ACR)
- Besa Lighting Pendants