Shop All Pendants
Besa Lighting
Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen
Mfr # 1XT-461582-BR
Zoro # G006138056
product price: $301.50
/ea
Free Shipping & Returns
$301.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-461582-BR
- Zoro # G006138056
- UPC # 767893912789
- Country of Origin China
- Category Pendants
Details
Color | Amber |
Housing Finish | Bronze |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Material | Brass/Aluminum |
Fixture Wattage | 35W |
Lamp Quantity | 1 |
Fixture Type | Cord |
Bulb Technology | Standard |
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- BOSCH 18V 420 lumen LED Rechargeable Worklight (GLI18V-420B)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent (1TT-461600-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Magma, Bronze Finish, 1x5W LED (1XT-1713MA-LED-BR)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- BESA LIGHTING Stilo 18 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x11W LED (1KX-412807-LED-SN)
- BARCO 28030-1C-BS-OPL 1 Light Cylinder Glass Pendant in Brushed Steel with Opal Glass (28030-1C-BS/OPL)
- Besa Lighting Pendants