Shop All Pendants
Besa Lighting
Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED
Mfr # 1XT-KENOSM-LED-SN
Zoro # G306139180
product price: $396.00
/ea
Free Shipping & Returns
$396.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lamp Type T4
- Voltage 12V
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1XT-KENOSM-LED-SN
- Zoro # G306139180
- UPC # 767893256609
- Country of Origin Germany
- Category Pendants
Details
Color | Gray |
Housing Finish | Satin Nickel |
Lamp Type | T4 |
Voltage | 12V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | LED |
Fixture Type | Cord |
Fixture Wattage | 3W |
Lamp Quantity | 1 |
Material | Brass/Aluminum |
Description
Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where smoke colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- BESA LIGHTING Ally 8 Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x60W Incandescent (1JT-ALLY8SM-SN)
- BESA LIGHTING Mia Cord Pendant, Habanero, Bronze Finish, 1x50W Halogen (1XT-1779HB-BR)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- Besa Lighting Pendants