Shop All Outdoor Wall Lights
Besa Lighting
Juni 16 Outdoor Sconce, Plum Bubble, White Finish, 1x60W Incandescent
Mfr # JUNI16PL-WALL-WH
Zoro # G406136805
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 17.5
- Length 5
- Glass Color Purple
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI16PL-WALL-WH
- Zoro # G406136805
- UPC # 767893207946
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 17.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Purple |
Housing Material | Aluminum |
Lamp Type | T10 |
Lamp Quantity | 1 |
Fixture Wattage | 60W |
Description
The Juni 16 sconce is composed of a White aluminum bracket and transparent Plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- GE LAMPS GE LIGHTING 15W, T6 Incandescent Light Bulb (15T6 -145v)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- BAREBONES LIVING Barebones Railroad Lantern, Slate Gray (LIV-282)
- GLOBE ELECTRIC Globe Electric Mariner 1Light Matte Black Wall Sconce (32981)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- Besa Lighting Outdoor Wall Lights