Shop All Outdoor Wall Lights
Besa Lighting
Juni 16 Outdoor Sconce, Plum Bubble, Silver Finish, 1x60W Incandescent
Mfr # JUNI16PL-WALL-SL
Zoro # G206136814
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 17.5
- Length 5
- Glass Color Purple
- Lamp Type T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI16PL-WALL-SL
- Zoro # G206136814
- UPC # 767893207939
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 17.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Purple |
Lamp Type | T10 |
Fixture Wattage | 60W |
Lamp Quantity | 1 |
Housing Material | Aluminum |
Description
The Juni 16 sconce is composed of a Silver aluminum bracket and transparent Plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Bulb Kryptn Replc Kpr113 6V/4D (41-1663)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- PROGRESS LIGHTING Cedar Springs Collection Red One-Light Extra Large Wall Lantern (P560091-039)
- AMAX LIGHTING AMAX Lighting LED-S001L 12.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S001L)
- Besa Lighting Outdoor Wall Lights