Shop All Outdoor Wall Lights
Besa Lighting
Juni 16 Outdoor Sconce, Plum Bubble, Silver Finish, 1x4W LED
Mfr # JUNI16PL-WALL-LED-SL
Zoro # G806136795
Free Shipping & Returns
$265.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 17.5
- Length 5
- Glass Color Purple
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI16PL-WALL-LED-SL
- Zoro # G806136795
- UPC # 767893207915
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 17.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Purple |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Fixture Wattage | 4W |
Lamp Type | MR11 |
Description
The Juni 16 sconce is composed of a Silver aluminum bracket and transparent Plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- ILC Replacement for Vari-lite Vexh60vlx replacement light bulb lamp (VEXH60VLX VARI-LITE)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- DABMAR LIGHTING Wall Light, DSL1000, B, Louvered, Brick, Step (DSL1000-B)
- THOMAS Brentwood 1325'' High 1Light Outdoor Sconce, Black (SL92427)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Besa Lighting Outdoor Wall Lights