Shop All Outdoor Wall Lights
Besa Lighting
Juni 16 Outdoor Sconce, Moss Bubble, Silver Finish, 1x60W Incandescent
Mfr # JUNI16MS-WALL-SL
Zoro # G806136801
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 17.5
- Length 5
- Glass Color Green
- Lamp Type T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI16MS-WALL-SL
- Zoro # G806136801
- UPC # 767893207847
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 17.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Green |
Lamp Type | T10 |
Housing Material | Aluminum |
Fixture Wattage | 60W |
Lamp Quantity | 1 |
Description
The Juni 16 sconce is composed of a Silver aluminum bracket and transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Large Size (WGH3-LSCS)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- ILC Replacement For EIKO WPS99W750UDBZ (WPS/99W/750/UD/BZ)
- Besa Lighting Outdoor Wall Lights