Shop All Outdoor Wall Lights
Besa Lighting
Juni 16 Outdoor Sconce, Latte Bubble, White Finish, 1x60W Incandescent
Mfr # JUNI16LT-WALL-WH
Zoro # G706136796
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 17.5
- Length 5
- Glass Color Beige
- Fixture Wattage 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI16LT-WALL-WH
- Zoro # G706136796
- UPC # 767893207755
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 17.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Beige |
Fixture Wattage | 60W |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Lamp Type | T10 |
Description
The Juni 16 sconce is composed of a White aluminum bracket and transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania L22w-840c replacement light bulb lamp (L22W-840C OSRAM SYLVANIA)
- ILC Replacement for Philips Fc8t9/cool White Plus replacement light bulb lamp (FC8T9/COOL WHITE PLUS PHILIPS)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- BULLDOG 7000 Lumen LED Worklight (11379)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- NUVO Central Park 3-Light 20 in. Hanging Lantern with Clear Beveled Glass (60-895)
- VAXCEL Yellowstone 5In. Outdoor Wall Light (OW24963BBZ)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- Besa Lighting Outdoor Wall Lights