Shop All Outdoor Wall Lights
Besa Lighting
Juni 16 Outdoor Sconce, Clear Bubble, Silver Finish, 1x60W Incandescent
Mfr # JUNI16CL-WALL-SL
Zoro # G006137240
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 17.5
- Length 5
- Glass Color Clear
- Fixture Wattage 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI16CL-WALL-SL
- Zoro # G006137240
- UPC # 767893207540
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 17.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Clear |
Fixture Wattage | 60W |
Lamp Type | T10 |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Description
The Juni 16 sconce is composed of a Silver aluminum bracket and clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- LEVITON SCKET MDBSE PHNOLIC 660W (07080-00M)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-30)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- DABMAR LIGHTING 12W & 120-277V 60 LEDs G24 LED Fiberglass Open Face Step Light - White (FG2007-W)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50)
- NUVO LED Cage Lantern Fixture, Black Finish with White Linen Acrylic (62/1397)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- Besa Lighting Outdoor Wall Lights