Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Plum Bubble, Silver Finish, 1x60W Incandescent
Mfr # JUNI10PL-WALL-SL
Zoro # G906137210
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Purple
- Lamp Type T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI10PL-WALL-SL
- Zoro # G906137210
- UPC # 767893207366
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Purple |
Lamp Type | T10 |
Fixture Wattage | 60W |
Lamp Quantity | 1 |
Housing Material | Aluminum |
Description
The Juni 10 sconce is composed of a Silver aluminum bracket and transparent Plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK (3908167)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK (40A15/CL/LL 120V PHILIPS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - White Finish (SF76-617)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- BAREBONES LIVING Barebones Railroad Lantern, Antique Bronze (LIV-280)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- Besa Lighting Outdoor Wall Lights