Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Moss Bubble, White Finish, 1x60W Incandescent
Mfr # JUNI10MS-WALL-WH
Zoro # G506137184
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Green
- Lamp Type T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI10MS-WALL-WH
- Zoro # G506137184
- UPC # 767893207274
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Green |
Lamp Type | T10 |
Fixture Wattage | 60W |
Lamp Quantity | 1 |
Housing Material | Aluminum |
Description
The Juni 10 sconce is composed of a White aluminum bracket and transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H7Tcp (H7TCP)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- PROGRESS LIGHTING Hawthorne Collection One-Light Small Wall Lantern (P5624-31)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- Besa Lighting Outdoor Wall Lights