Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Moss Bubble, White Finish, 1x4W LED
Mfr # JUNI10MS-WALL-LED-WH
Zoro # G606137190
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Green
- Lamp Type MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI10MS-WALL-LED-WH
- Zoro # G606137190
- UPC # 767893207250
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Green |
Lamp Type | MR11 |
Housing Material | Aluminum |
Fixture Wattage | 4W |
Lamp Quantity | 1 |
Description
The Juni 10 sconce is composed of a White aluminum bracket and transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- ILC Replacement for Hayward Pool Products Spx0542z4 replacement light bulb lamp (SPX0542Z4 HAYWARD POOL PRODUCTS)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- NUVO 1-Light - 8in. - Carport Flush Mount - With Frosted Acrylic Panels - Black Finish (SF77-863)
- NORWELL Lexington Outdoor Wall Light - Black (2233-BL-CL)
- AMAX LIGHTING Amax Lighting LED-SPH/WHT LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, White (LED-SPH/WHT)
- NUVO Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass (60-3474)
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- Besa Lighting Outdoor Wall Lights