Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Moss Bubble, Black Finish, 1x4W LED
Mfr # JUNI10MS-WALL-LED-BK
Zoro # G406137185
product price: $238.50
/ea
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Green
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI10MS-WALL-LED-BK
- Zoro # G406137185
- UPC # 767893090838
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Green |
Housing Material | Aluminum |
Lamp Type | MR11 |
Lamp Quantity | 1 |
Fixture Wattage | 4W |
Description
The Juni 10 sconce is composed of a black aluminum bracket and transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC LED Aluminum Flashlight, 3 AAA Batteries (Included), Black (RN3AAA-BA)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- LIVEX LIGHTING Brushed Nickel Wall Lantern (2051-91)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408PN)
- MAXIM LIGHTING Rincon Large LED Outdoor Sconce (50754BKGLD)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- Besa Lighting Outdoor Wall Lights