Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Latte Bubble, White Finish, 1x60W Incandescent
Mfr # JUNI10LT-WALL-WH
Zoro # G406137192
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Beige
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI10LT-WALL-WH
- Zoro # G406137192
- UPC # 767893207182
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Beige |
Housing Material | Aluminum |
Lamp Type | T10 |
Lamp Quantity | 1 |
Fixture Wattage | 60W |
Description
The Juni 10 sconce is composed of a White aluminum bracket and transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- SATCO Bulb LED 30w HID Adj Repl Med (S29750)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- SATCO NUVO LED HIGH BAY T8 150W (65/184)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- LUMARK Canopy Light Switch Hardwired LED Bronze Bronze (3004256)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern Poly White Rmv Tail Clear Txtr Acrylc Pan (6694600)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- Besa Lighting Outdoor Wall Lights