Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Latte Bubble, Silver Finish, 1x4W LED
Mfr # JUNI10LT-WALL-LED-SL
Zoro # G706137151
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Beige
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI10LT-WALL-LED-SL
- Zoro # G706137151
- UPC # 767893207151
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Beige |
Lamp Quantity | 1 |
Housing Material | Aluminum |
Fixture Wattage | 4W |
Lamp Type | MR11 |
Description
The Juni 10 sconce is composed of a Silver aluminum bracket and transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- ILC Replacement for GE General Electric G.E 200ps30rs/23/stg 130v replacement light bulb lamp (200PS30RS/23/STG 130V GE GENERAL ELECTRIC G.E)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- Besa Lighting Outdoor Wall Lights