Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Blue Bubble, White Finish, 1x60W Incandescent
Mfr # JUNI10BL-WALL-WH
Zoro # G406137154
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Blue
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI10BL-WALL-WH
- Zoro # G406137154
- UPC # 767893206918
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Blue |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Lamp Type | T10 |
Fixture Wattage | 60W |
Description
The Juni 10 sconce is composed of a White aluminum bracket and transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- BAREBONES LIVING Vintage Flashlight - OD (LIV-290)
- DABMAR LIGHTING Well Light, 4280, Fiberglass (FG4280)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- AMERICAN MANTLE American Mantle FBG300 Tempered Bevelled Glass Panes for Outdoor Gaslights FBG300 (FBG300)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Besa Lighting Outdoor Wall Lights