Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Blue Bubble, White Finish, 1x4W LED
Mfr # JUNI10BL-WALL-LED-WH
Zoro # G306137162
product price: $238.50
/ea
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Blue
- Lamp Type MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # JUNI10BL-WALL-LED-WH
- Zoro # G306137162
- UPC # 767893206895
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Blue |
Lamp Type | MR11 |
Lamp Quantity | 1 |
Fixture Wattage | 4W |
Housing Material | Aluminum |
Description
The Juni 10 sconce is composed of a White aluminum bracket and transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH16)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- QUOIZEL Ward Outdoor Wall Lantern (WAR8406GZ)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- VAXCEL Chiasso 14.25 H Brass Mid Century Modern 2 Light Cylinder Wall Sconce (T0588)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - White Finish (SF76-617)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- Besa Lighting Outdoor Wall Lights