Shop All Outdoor Wall Lights
Besa Lighting
Juni 10 Outdoor Sconce, Blue Bubble, Silver Finish, 1x4W LED
Mfr # JUNI10BL-WALL-LED-SL
Zoro # G806137174
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.5
- Length 5
- Glass Color Blue
- Lamp Type MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # JUNI10BL-WALL-LED-SL
- Zoro # G806137174
- UPC # 767893206888
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 11.5 |
Length | 5 |
Details
Voltage | 120V |
Glass Color | Blue |
Lamp Type | MR11 |
Lamp Quantity | 1 |
Fixture Wattage | 4W |
Housing Material | Aluminum |
Description
The Juni 10 sconce is composed of a Silver aluminum bracket and transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Fc8t9cw replacement light bulb lamp (FC8T9CW BULBRITE)
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-30)
- DABMAR LIGHTING Wall Light, DSL1000, B, Louvered, Brick, Step (DSL1000-B)
- DABMAR LIGHTING 13W & 120V S13-GU24 Daniella Wall Light Fixture with Clear Glass - Black (GM134-B)
- Besa Lighting Outdoor Wall Lights