Shop All Outdoor Wall Lights
Besa Lighting
Geo 9 Sconce, Opal Matte, 1x60W Incandescent
Mfr # 888407
Zoro # G406137062
product price: $153.00
/ea
Free Shipping & Returns
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 9
- Glass Color White
- Lamp Type A19
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 888407
- Zoro # G406137062
- UPC # 767893330880
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 9 |
Length | 9 |
Details
Voltage | 120V |
Glass Color | White |
Lamp Type | A19 |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Fixture Wattage | 60W |
Description
Geo is a simple, contemporary wall sconce featuring handcrafted Opal glass. Use indoors or out. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- DABMAR LIGHTING 2 x 2.5W & 12V JC-LED 36 LEDs Design Cover Step Light - Bronze (LV-LED636-BZ)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- QUOIZEL Donegal Outdoor Wall Lantern (DGL8405MBK)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- Besa Lighting Outdoor Wall Lights