Shop All Outdoor Wall Lights
Besa Lighting
Gabby Sconce, Black/Clear, 1x60W Incandescent
Mfr # GABBYBK
Zoro # G606137138
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 8.25
- Length 8.25
- Glass Color Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # GABBYBK
- Zoro # G606137138
- UPC # 767893269791
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Height | 8.25 |
Length | 8.25 |
Details
Voltage | 120V |
Glass Color | Black |
Housing Material | Aluminum |
Lamp Quantity | 1 |
Lamp Type | A19 |
Fixture Wattage | 60W |
Description
The Gabby outdoor wall sconce is a modern fixture design composed of a black finished mounting bracket and a black painted face, accented by a prismatic bottom diffuser for shielded downlight and clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- LIVEX LIGHTING Harbor 1 Light Flemish Brass Outdoor Post Top Lantern (2226-22)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1512-BL-CL)
- Besa Lighting Outdoor Wall Lights