Shop All Outdoor Wall Lights
Besa Lighting
Expo 38 Outdoor, White Acrylic, Black Finish, 1x48W LED
Mfr # EXPO38-WA-LED-BK
Zoro # G406137123
product price: $850.50
/ea
Free Shipping & Returns
$850.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 8.25
- Housing Material Aluminum
- Fixture Wattage 48W
- Lamp Type Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # EXPO38-WA-LED-BK
- Zoro # G406137123
- UPC # 767893279714
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Height | 38 |
Length | 8.25 |
Details
Voltage | 120V |
Finish | Black |
Housing Material | Aluminum |
Fixture Wattage | 48W |
Lamp Type | Board |
Lamp Quantity | 1 |
Description
The strikingly handsome Expo collection makes the most of it’s timeless softly arced face, combined with the linearity of it’s vertical form. Offered in various sizes to achieve the ideal scale for the space, the Expo is ideal for high-profile architectural spaces and elevations, not to mention for modern residences as well. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16ATCAB)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-31)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- MAXIM Builder Cast 1-Light 8" Wide Rust Patina Outdoor Wall Sconce (1024RP)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- Besa Lighting Outdoor Wall Lights