Shop All Pendants
Besa Lighting
Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-ELLE11GY-LED-SN
Zoro # G706138899
product price: $391.50
/ea
Free Shipping & Returns
$391.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lamp Type A15
- Voltage 120V
- Style Transitional
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1JT-ELLE11GY-LED-SN
- Zoro # G706138899
- UPC # 767893255848
- Country of Origin Germany
- Category Pendants
Details
Color | Gray |
Housing Finish | Satin Nickel |
Lamp Type | A15 |
Voltage | 120V |
Style | Transitional |
Shade Material | Glass |
Material | Brass/Steel |
Fixture Type | Cord |
Bulb Technology | LED |
Lamp Quantity | 1 |
Fixture Wattage | 9W |
Description
The distinctive Elle 11 Pendant is composed of an outer tear-drop trans gray glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output the the light source. The pleasing play of light and dimension through the Elle makes for asoothing optical affect. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- ILC Replacement for Osram Sylvania HLX 64627 replacement light bulb lamp (HLX 64627 OSRAM SYLVANIA)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/CW/HO)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x5W LED (1XT-171318-LED-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- Z-LITE Landry 1 Light Pendant, Matte White & Brushed Nickel (1004P10-MW-BN)
- Besa Lighting Pendants