Shop All Pendants
Besa Lighting
Dylan Stem Pendant, Silver, Black Finish, 1x30W LED
Mfr # 1TT-DYLANSL-LED-BK
Zoro # G806139376
Free Shipping & Returns
$819.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Lamp Type Board
- Voltage 120V
- Style Industrial
- Shade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 1TT-DYLANSL-LED-BK
- Zoro # G806139376
- UPC # 767893278045
- Country of Origin China
- Category Pendants
Details
Color | Silver |
Housing Finish | Black |
Lamp Type | Board |
Voltage | 120V |
Style | Industrial |
Shade Material | Metal |
Lamp Quantity | 1 |
Fixture Wattage | 30W |
Fixture Type | Stem |
Material | Steel |
Bulb Technology | LED |
Description
Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Silver finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- Besa Lighting Pendants