Shop All Sconces
Besa Lighting
Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent
Mfr # 272607-BR
Zoro # G506142058
Free Shipping & Returns
$342.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.25
- Fixture Voltage 120V
- Glass Color White
- Housing Material Steel
- Lamp Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Besa Lighting
- MFR # 272607-BR
- Zoro # G506142058
- UPC # 767893553913
- Country of Origin Turkey
- Category Sconces
Dimensions
Height | 21.25 |
Length | 4.75 |
Details
Fixture Voltage | 120V |
Glass Color | White |
Housing Material | Steel |
Lamp Quantity | 3 |
Fixture Wattage | 60W |
Bulb Technology | Standard |
Housing Finish | Bronze |
Lamp Type | A15 |
Color | Opal Matte |
Description
Darci is a contemporary sconce that features open-ended handcrafted glass in Opal. Can be mounted horizontally or vertically and is ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- STREAMLIGHT Enduro Pro USB USB cord, elastic head strap, rubber hard hat strap, 3M Dual Lock Box Yellow (STL61436)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- AMERICAN LIGHTING High Output Trulux Ip54 24V 3000K 100 Foot Reel w/3 Conkits 4.6 Watts (HTL-WW-100)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1BK)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- Besa Lighting Sconces